token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HM46T

HM 3044

HM 3044 BEARING LOCKNUT ; POR

Locknut; 260MM Outside Diameter; 30MM Nominal Thickness; TR220 X 4 Thread Size; 220MM Thread Pitch Diameter Min; 222MM Thread Pitch Diameter Max; MS3044 Lockwasher Part Number; ISO Metric Thread

Part #

HM 3044

BDI #

1357960

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.09
UNSPSC
31161716
EAN
0087796251168
Threads per Inch
Metric
Thread Size
TR220 X 4
Lockwasher/Lockplate Part Number
MS3044
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
6.81228
Long Description
Locknut; 260MM Outside Diameter; 30MM Nominal Thickness; TR220 X 4 Thread Size; 220MM Thread Pitch Diameter Min; 222MM Thread Pitch Diameter Max; MS3044 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
10.236 Inch | 260 Millimeter
Nominal Thickness
1.181 Inch | 30 Millimeter
Thread Pitch Diameter Min
8.661 Inch | 220 Millimeter
Thread Pitch Diameter Max
8.74 Inch | 222 Millimeter