token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

750.AMR.CMBRA TD 116597

750.AMR.CMBRA TD 116597

750.AMR.CMBRA TD 116597 ; CENTER MEMBER ASSY

20.62" Outside Diameter; Disc Coupling; Spacer Assembly; Cast Iron; 10-1/2" Between Shaft Ends; 750 Size or Series; 1500 Max Speed; 644930In-Lbs Torqu

Part #

750.AMR.CMBRA TD 116597

BDI #

18142045

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
120.202
UNSPSC
31163000
EAN
0793699021660
Coupling Type
Disc Coupling
Component
Spacer Assembly
Material
Cast Iron
Coupling Size or Series
750
Maximum Speed RPM
1500
Torque
644930In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Disc
Keyword String
Spacer Coupling Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116597
Manufacturer Internal Number
6702166
Weight / LBS
265
Long Description
20.62" Outside Diameter; Disc Coupling; Spacer Assembly; Cast Iron; 10-1/2" Between Shaft Ends; 750 Size or Series; 1500 Max Speed; 644930In-Lbs Torqu
Distance Between Shaft Ends
10.5 Inch | 266.7 Millimeter
Thickness
0 Inch | 0 Millimeter
Outside Diameter
20.62 Inch | 523.748 Millimeter