DODGE
1080T HUB X 65MM H7 ; 007639 CPLG HUB ; GRID-LIGN STRAIGHT BORE
Grid Coupling Hub; 65MM Bore; 104MM Hub Diameter; 141.935MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 88MM Length Thru Bore; 141.935MM Overall Diameter; 1080T Coupling Size or Series; No Bushing; Steel
BDI #
DODGE
1060T HUB X 28 MM F7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Grid Coupling Hub; 28MM Bore; 76MM Hub Diameter; 103.886MM Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 63MM Length Thru Bore; 103.886MM Overall Diameter; 1060T Coupling Size or Series; No Bushing; Steel
Part #
BDI #
DODGE
1090T HUB X 3-3/8 IF COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Grid Coupling Hub; 3-3/8" Bore; 4.88" Hub Diameter; 6.336" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 3.9" Length Thru Bore; 6.336" Overall Diameter; 1090T Coupling Size or Series; No Bushing; Steel
Part #
BDI #
DODGE
394142 SPACER HUB, 1110T31/35 4.78 (SMARTCATALOG)
Grid Coupling Hub; 4.78" Bore; 7.75" Hub Diameter; 9.88" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 3.56" Length Thru Bore; 9.88" Overall Diameter; 1110T Coupling Size or Series; No Bushing; Steel
Part #
BDI #
DODGE
1110T HUB X 4.250 KW2SS
Grid Coupling Hub; 4-1/4" Bore; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Coupling Size or Series; No Bushing; Steel
Part #
BDI #