token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TL500-1-A

TL500-1-A

TSUBAKI TL500-1-A

Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Static Torque 47 to 210Nm; Friction Facing Product Type

Part #

TL500-1-A

BDI #

15046697

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111912
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Static Torque 47 to 210Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter