Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
B30C-4000-569-BL

B30C-4000-569-BL

B30C-4000-569-BL

B30C-4000-569-BL HIGH INTENSITY LABEL ; B30 B569 BLU 4"X100' FIT

Printer Label; Permanent Acrylic Adhesive; Polyester Material; Blue Color; 4" Width; 100 FT Length

Part #

B30C-4000-569-BL

BDI #

1009352

QTY

INVENTORY:
1
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.088
UNSPSC
23153100
EAN
0754473210175
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Polyester Material; Blue Color; 4" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Polyester Material; Blue Color; 4" Width; 100 FT Length