Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
B30C-4000-569-WT

B30C-4000-569-WT

B30C-4000-569-WT

B30C-4000-569-WT HIGH INTENSITY LABEL ; B30 B569 WHT 4"X100' FIT

Printer Label; Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 100 FT Length

Part #

B30C-4000-569-WT

BDI #

1009404

QTY

INVENTORY:
1
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.108
UNSPSC
23153100
EAN
0754473210694
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 100 FT Length