token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

S400N

S400N

S400N COUPLING GASKET ; 4" ID X 4.875" OD X 0.25" THK NBR

Gasket; 4" ID X 4-7/8" OD X 0.25" WD; Black NBR; For Cam and Groove Couplings

Part #

S400N

BDI #

551070

QTY

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31400000
EAN
0746041023454
Noun
Gasket
Product Detail
Gasket
Product Specification
Gasket; 4" ID X 4-7/8" OD X 0.25" WD; Black NBR
Long Description
Gasket; 4" ID X 4-7/8" OD X 0.25" WD; Black NBR; For Cam and Groove Couplings