Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29507-4121

29507-6115

29507-6115 BEARING ISOLATOR ; NON RETURNABLE 98MM ID 108MM OD 16MM W

Bearing Isolator; 3.875" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code

Part #

29507-6115

BDI #

22813199

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31411705
EAN
0053893616261
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.875" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code
Long Description
Bearing Isolator; 3.875" Shaft Diameter; 4.25" Housing Bore; 0.625" Width; Glass Filled PTFE Material; Small Cross Section; IG Seal Design Code