Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400855 / 85 VS V

400855 / 85 VS V

CRSEAL 400855 / 85 VS V V-RING SEAL ; 3.267X0.61 VR2 V

V-Ring; 2.94" Shaft Diameter; 0.61" Nominal Width; VS Seal Design Code; Viton Lip Material

Part #

400855 / 85 VS V

BDI #

1244990

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31411700
EAN
0085311044806
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
2.94" Shaft Diameter; 0.61" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 2.94" Shaft Diameter; 0.61" Nominal Width; VS Seal Design Code; Viton Lip Material