Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
402006 / 200 VL V

402006 / 200 VL V

CRSEAL 402006 / 200 VL V V-RING SEAL ; 7.677X0.413 VR3 V

V-Ring; 7.17" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material

Part #

402006 / 200 VL V

BDI #

1246653

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31411700
EAN
0085311090032
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
7.17" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material
Long Description
V-Ring; 7.17" Shaft Diameter; 0.41" Width; VL Seal Design Code; Viton Lip Material