Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

402204 / 220 VA V

402204 / 220 VA V

CRSEAL 402204 / 220 VA V V-RING SEAL ; 8.267X0.984 VR1 V

V-Ring; 7.787" Shaft Diameter; 0.98" Nominal Width; VA Seal Design Code; Viton Lip Material

Part #

402204 / 220 VA V

BDI #

1246655

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31411700
EAN
0085311090063
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
7.787" Shaft Diameter; 0.98" Nominal Width; VA Seal Design Code; Viton Lip Material
Long Description
V-Ring; 7.787" Shaft Diameter; 0.98" Nominal Width; VA Seal Design Code; Viton Lip Material