Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12398 / 1.25X1.968X0.438 HM14 R
12398 / 1.25X1.968X0.438 HM14 R

12398 / 1.25X1.968X0.438 HM14 R

CRSEAL 12398 / 1.25X1.968X0.438 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/4" Shaft Dia; 1-31/32" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

12398 / 1.25X1.968X0.438 HM14 R

BDI #

1240751

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311011136
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
12398
Weight / LBS
0.088
Long Description
Lip Seal; 1-1/4" Shaft Dia; 1-31/32" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
1.968 Inch | 49.987 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter