Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

360X400X18 HS8 V

360X400X18 HS8 V

CRSEAL 360X400X18 HS8 V SINGLE LIP SEAL ; POR NON RETURNABLE

360MM Shaft Dia; 400MM Housing Bore; 18MM Nominal Width; Viton Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

360X400X18 HS8 V

BDI #

1251475

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
31411705
EAN
0085311467896
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
360X400X18 HS8 V
Weight / LBS
1.483
Long Description
360MM Shaft Dia; 400MM Housing Bore; 18MM Nominal Width; Viton Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
15.748 Inch | 400 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
14.173 Inch | 360 Millimeter