token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

25410-0184

25810-0429

25810-0429 ; 151NBRSPLIT12.402ID13.504OD0.551THK315MM

12.402" Shaft Dia; 13.504" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code

Part #

25810-0429

BDI #

383948

No Longer Available
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.648
Generic Design Code
GAR_151
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
151
Other Features
General Service | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
151 NBR SPLIT 12.402"ID 13.504"OD 0.551"THK 315
Manufacturer Internal Number
25810-0429
Weight / LBS
1.428
Long Description
12.402" Shaft Dia; 13.504" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Housing Bore
13.504 Inch | 343.002 Millimeter
Shaft Diameter
12.402 Inch | 315.011 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter