token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
28832 / 2.875X4.176X0.844 SCOT1 R

28832 / 2.875X4.176X0.844 SCOT1 R

28832 / 2.875X4.176X0.844 SCOT1 R

CRSEAL 28832 / 2.875X4.176X0.844 SCOT1 R ; LIP SEAL

Lip Seal; 2-7/8" Shaft Dia; 4.176" Housing Bore; 27/32" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

28832 / 2.875X4.176X0.844 SCOT1 R

BDI #

1249360

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.176
UNSPSC
31411705
EAN
0085311029353
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
28832
Weight / LBS
0.387
Long Description
Lip Seal; 2-7/8" Shaft Dia; 4.176" Housing Bore; 27/32" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Actual Width
0.844 Inch | 21.438 Millimeter
Housing Bore
4.176 Inch | 106.07 Millimeter
Nominal Width
0.844 Inch | 21.438 Millimeter