token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
48886 / 4.875X6.44X0.5 CRW3 R

48886 / 4.875X6.44X0.5 CRW3 R

48886 / 4.875X6.44X0.5 CRW3 R

CRSEAL 48886 / 4.875X6.44X0.5 CRW3 R ; SGL LIP SEAL

Lip Seal; 4-7/8" Shaft Dia; 6.44" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW3 Seal Design Code

Part #

48886 / 4.875X6.44X0.5 CRW3 R

BDI #

1253135

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31411705
EAN
0085311037129
Generic Design Code
C_R_CRW3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW3
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
48886
Weight / LBS
0.724
Long Description
Lip Seal; 4-7/8" Shaft Dia; 6.44" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW3 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.44 Inch | 163.576 Millimeter
Shaft Diameter
4.875 Inch | 123.825 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter