Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
85698 3/8X50FT CLEAN MSTR PW3000 YELLOW

85698 3/8X50FT CLEAN MSTR PW3000 YELLOW

85698 3/8X50FT CLEAN MSTR PW3000 YELLOW

3/8X50 CLEAN PW3000 YELLOW ; PRESSURE WASHER HOSE

Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 3000 PSI | 210 Bar Operating Pressure

Part #

85698 3/8X50FT CLEAN MSTR PW3000 YELLOW

BDI #

21469650

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.54
UNSPSC
40142008
EAN
0072053498424
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46570064
Weight / LBS
12.22
Long Description
Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.67 Inch | 17.018 Millimeter