Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
99332 / 3.342X0.669 SSLEEVE

99332 / 3.342X0.669 SSLEEVE

99332 / 3.342X0.669 SSLEEVE

CRSEAL 99332 / 3.342X0.669 SSLEEVE ; SPEEDI SLEEVE

Die Cut Seal; Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 0.827" Width; 3.7" Flange Diameter; 0.669" Width on Shaft; Carbon Steel; Chromium Plated

Part #

99332 / 3.342X0.669 SSLEEVE

BDI #

1246631

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.175
UNSPSC
31411601
EAN
0085311089760
Noun
Seal
Keyword String
Die Cut Rubber
Manufacturer URL
Weight / LBS
0.385
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 0.827" Width; 3.7" Flange Diameter; 0.669" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 3.342" Nominal Shaft Diameter; 0.827" Width; 3.7" Flange Diameter; 0.669" Width on Shaft; Carbon Steel; Chromium Plated