Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0220-74345

0220-74345

165M 2/1 A B ST BEVEL GEAR DRIVE ; POR

Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 165M Series; 25MM Input Shaft Diameter

Part #

0220-74345

BDI #

1475914

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
UNSPSC
26111542
EAN
0662798079882
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Straight Bevel
Manufacturer's Series
165M
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
455Lbs
Base Included
No
Input Rating value plus um
6.25HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
442In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74345
Manufacturer Internal Number
07988
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 165M Series; 25MM Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
2.087 Inch | 53 Millimeter
Input Shaft Length
2.165 Inch | 55 Millimeter
Output Shaft Diameter
0.985 Inch | 25.019 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Overall Width
10.63 Inch | 270 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Length
9.843 Inch | 250 Millimeter
Overall Height
4.173 Inch | 106 Millimeter
Output Shaft Length
2.205 Inch | 56 Millimeter
Base to Center of Input Shaft
2.087 Inch | 53 Millimeter