Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
09200102612 HAN 10A-STI-S

09200102612 HAN 10A-STI-S

09200102612 HAN 10A-STI-S

HARTING TECH GROUP 09200102612 HAN 10A-STI-S

Insert; Screw Termination; Male; Polycarbonate; Ral 7032; Pebble Grey; Rated Current-16 A; Size-10 A; Contacts-10; Conductor Cross-Section-0.75 to 2.5MM2; Copper Alloy; Silver Plated

Part #

09200102612 HAN 10A-STI-S

BDI #

15075731

QTY

INVENTORY:
1
Manufacturer Name
HARTING TECHNOLOGY GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
39120000
Noun
Insert
Weight / LBS
0.10207
Product Detail
Insert
Product Specification
Insert; Screw Termination; Male; Polycarbonate; Ral 7032; Pebble Grey; Rated Current-16 A; Size-10 A; Contacts-10; Conductor Cross-Section-0.75 to 2.5MM2; Copper Alloy; Silver Plated
Long Description
Insert; Screw Termination; Male; Polycarbonate; Ral 7032; Pebble Grey; Rated Current-16 A; Size-10 A; Contacts-10; Conductor Cross-Section-0.75 to 2.5MM2; Copper Alloy; Silver Plated