Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

106171

106171

106171 TUBULAR HEATER ; RTU 3/8IN DIA

Tubular Heater; 1100W Power; 240V Voltage; 27-1/8" Length; 22-7/8" Heated Length; 2-1/8" Cold End

Part #

106171

BDI #

25156059

QTY

Manufacturer Name
CHROMALOX
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40101822
Noun
Heater
Keyword String
Tubular
Manufacturer URL
https://www.chromalox.com
Product Detail
Tubular Heater
Product Specification
1100W Power; 240V Voltage; 27-1/8" Length; 22-7/8" Heated Length; 2-1/8" Cold End
Long Description
Tubular Heater; 1100W Power; 240V Voltage; 27-1/8" Length; 22-7/8" Heated Length; 2-1/8" Cold End