Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1492-J6

1492-J6

1492-J6 TERMINAL BLOCK ; 6MM GREY

Terminal Block; Feed-Through; 50A Current; 600V AC/DC Voltage; #22 to 8 AWG Wire Size; 0.47" Strip Length; Gray; -58 to 248 Degree F Housing Temperature

Part #

1492-J6

BDI #

25183019

QTY

Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121410
Harmonized Tariff Code
8535.90.80.20
Noun
Block
Keyword String
Terminal
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Terminal Block
Product Specification
Feed-Through; 50A Current; 600V AC/DC Voltage; #22 to 8 AWG Wire Size; 0.47" Strip Length; Gray; -58 to 248 Degree F Housing Temperature
Long Description
Terminal Block; Feed-Through; 50A Current; 600V AC/DC Voltage; #22 to 8 AWG Wire Size; 0.47" Strip Length; Gray; -58 to 248 Degree F Housing Temperature