Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14L2.07 MTO

14L2.07 MTO

14L2.07 MTO IDLER PULLEY ; BEARINGS AND SNAP RINGS INSTALLED

Synchronous Pulley; 2.07" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 1-1/4" Face Width; Rough Bore; 1-59/64" Flange OD; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway

Part #

14L2.07 MTO

BDI #

27364417

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Pulley
Product Specification
2.07" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 1-1/4" Face Width; Rough Bore; 1-59/64" Flange OD; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway
Long Description
Synchronous Pulley; 2.07" Belt Width; 3/8" Belt Pitch; L Belt Style; 14 Teeth; 1-1/4" Face Width; Rough Bore; 1-59/64" Flange OD; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway