Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1506000 600X200X120MM

1506000 600X200X120MM

1506000 600X200X120MM

RITTAL SYSTEMS 1506000 600X200X120MM

Small Enclosure; 600MM Width; 200MM Height; 120MM Depth; 1.25MM Material Thickness; Terminal Box; Sheet Steel; Without Gland Plate; NEMA 1/3R/4/12; IP66 IP Rating

Part #

1506000 600X200X120MM

BDI #

25189683

QTY

Manufacturer Name
RITTAL SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.7
UNSPSC
39121300
Harmonized Tariff Code
8536.90.90.00
Noun
Enclosure
Keyword String
Small
Manufacturer URL
https://www.rittal.com
Weight / LBS
10.84673
Product Detail
Small Enclosure
Product Specification
600MM Width; 200MM Height; 120MM Depth; 1.25MM Material Thickness; Terminal Box; Sheet Steel; Without Gland Plate; NEMA 1/3R/4/12; IP66 IP Rating
Long Description
Small Enclosure; 600MM Width; 200MM Height; 120MM Depth; 1.25MM Material Thickness; Terminal Box; Sheet Steel; Without Gland Plate; NEMA 1/3R/4/12; IP66 IP Rating