Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19200100295

19200100295

HARTING TECH GROUP 19200100295

Housing; With Thermo-Plastic Cover; Size 10 A; High Construction; Single Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 2X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65

Part #

19200100295

BDI #

20334103

QTY

INVENTORY:
1
Manufacturer Name
HARTING TECHNOLOGY GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
39120000
Noun
Housing
Weight / LBS
0.38316
Product Detail
Housing
Product Specification
Housing; With Thermo-Plastic Cover; Size 10 A; High Construction; Single Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 2X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65
Long Description
Housing; With Thermo-Plastic Cover; Size 10 A; High Construction; Single Locking Lever; Polycarbonate; Stainless Steel; Side Entry; 2X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65