Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19200101440

19200101440

HARTING TECH GROUP 19200101440

Housing; 10A; Low Construction; Single Locking Lever; Top Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65

Part #

19200101440

BDI #

17013380

QTY

INVENTORY:
1
Manufacturer Name
HARTING TECHNOLOGY GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
39120000
Noun
Housing
Weight / LBS
0.17196
Product Detail
Housing
Product Specification
Housing; 10A; Low Construction; Single Locking Lever; Top Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65
Long Description
Housing; 10A; Low Construction; Single Locking Lever; Top Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65