Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1B90SDS

1B90SDS

1B90SDS ; 1 GRV B SEC SDS BUSHING CAST IRON

1 Groove; 9.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

1B90SDS

BDI #

17104991

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
4.08
UNSPSC
26111806
EAN
0746041062132
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1B90SDS
Weight / LBS
9
Long Description
1 Groove; 9.35" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Outside Diameter
9.35 Inch | 237.49 Millimeter