Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32-14M-40 NR. 14M4032

32-14M-40 NR. 14M4032

SATI 32-14M-40 NR. 14M4032

40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 32 Teeth; 46.05MM Face Width; Bushed; 154MM Flange OD; 139.88MM OD; 142.6MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

32-14M-40 NR. 14M4032

BDI #

839746

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.17
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
7.496
Long Description
40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 32 Teeth; 46.05MM Face Width; Bushed; 154MM Flange OD; 139.88MM OD; 142.6MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
5.507 Inch | 139.88 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Flange Outside Diameter
6.063 Inch | 154 Millimeter
Bore
0 Inch | 0 Millimeter