Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

46.10AVSE

46.10AVSE

46.10AVSE OPEN-END WRENCH ; VSE METRIC 10MM 6/PK

Open End Wrench; Insulated Finish; 0.6" Nominal Height; 5-1/8" Nominal Length; Metric Measuring System; 10MM Nominal Opening Size; Open Opening Type; 5-1/8" Nominal Overall Length; 10MM Size 1; 1.1" Nominal Width; Facom

Part #

46.10AVSE

BDI #

20840047

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111706
EAN
0662679983970
Noun
Wrench
Keyword String
Open End
Weight / LBS
0.11
Product Detail
Open End Wrench
Product Specification
Insulated Finish; 0.6" Nominal Height; 5-1/8" Nominal Length; Metric Measuring System; 10MM Nominal Opening Size; Open Opening Type; 5-1/8" Nominal Overall Length; 10MM Size 1; 1.1" Nominal Width; Facom
Long Description
Open End Wrench; Insulated Finish; 0.6" Nominal Height; 5-1/8" Nominal Length; Metric Measuring System; 10MM Nominal Opening Size; Open Opening Type; 5-1/8" Nominal Overall Length; 10MM Size 1; 1.1" Nominal Width; Facom