Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

511P30E1L

511P30E1L

511P30E1L BALL CARRIAGE ; 30MM PRECISION GR

Carriage; Ball Slide; Series 500; 97.4MM Overall Length; 60MM Overall Width; 38.9MM Overall Height; 28MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

511P30E1L

BDI #

865599

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
23153000
EAN
0662486697664
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
500
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Narrow High Style | 0.03 C Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
511P30E1L
Weight / LBS
1.543
Long Description
Carriage; Ball Slide; Series 500; 97.4MM Overall Length; 60MM Overall Width; 38.9MM Overall Height; 28MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Length
3.835 Inch | 97.4 Millimeter
Rail Width
1.102 Inch | 28 Millimeter
Overall Height
1.531 Inch | 38.9 Millimeter
Overall Width
2.362 Inch | 60 Millimeter