Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6320ZZC3/L627

6001-C-2Z-L038

6001-C-2Z-L038 SGL ROW DG BALL BRG ; 12MM 28MM 8MM GAP SEAL

Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6001-C-2Z-L038

BDI #

1410935

QTY

INVENTORY:
84
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
31171504
EAN
4012802600445
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6001.2ZR
Weight / LBS
0.048
Long Description
Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.472 Inch | 12 Millimeter