SKF
6212/C4
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Part #
BDI #
SKF
6305 2Z/C3
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
TIMKEN
6007-ZZ DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD SR 2 MTL SHLD
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
NSK
6804DD DEEP GROOVE BALL BEARING ; 20MM BOREX32MM ODX7MM W 1-ROW
Single Row Ball Bearing; 20MM Bore; 32MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
TIMKEN
207KRRB12 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Single Row Ball Bearing; 1.125" Bore; 72MM Outside Diameter; 17MM Outer Width; 25MM Inner Width; 2 Seals; Wide Inner Ring
Part #
BDI #