Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6344 M C3

6344 M C3

6344 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

Single Row Ball Bearing; 220MM Bore; 460MM Outside Diameter; 88MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Part #

6344 M C3

BDI #

23990267

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
72.499
UNSPSC
31171504
EAN
0637410078338
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Lithium Base Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6344 M C3
Manufacturer Internal Number
6344 M C3
Weight / LBS
159.834
Long Description
Single Row Ball Bearing; 220MM Bore; 460MM Outside Diameter; 88MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outside Diameter
18.11 Inch | 460 Millimeter
Outer Race Width
3.465 Inch | 88 Millimeter
Bore
8.661 Inch | 220 Millimeter