Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

67234

67234

67234 4-1/2" X 7/8" FLAP DISC ; 60GRIT CERAMIC OXIDE MED RADIUS 10/BOX

Coated Flap Abrasive Wheel; Ceramic Oxide Abrasive Material; Steel Applicable Material; Aluminum; 7/8" Nominal Arbor Diameter; 4-1/2" Nominal Diameter; 60 Grit; 7/8 A.H. Mounting; 13300RPM Maximum Speed; 9/16" Nominal Thickness; For Used With Angle Grinder

Part #

67234

BDI #

24887344

QTY

Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
EAN
0097758672344
Noun
Wheel
Keyword String
Abrasive
Manufacturer Item Number
419-67234
Weight / LBS
0.25
Product Detail
Coated Flap Abrasive Wheel
Product Specification
Ceramic Oxide Abrasive Material; Steel Applicable Material; Aluminum; 7/8" Nominal Arbor Diameter; 4-1/2" Nominal Diameter; 60 Grit; 7/8 A.H. Mounting; 13300RPM Maximum Speed; 9/16" Nominal Thickness; For Used With Angle Grinder
Long Description
Coated Flap Abrasive Wheel; Ceramic Oxide Abrasive Material; Steel Applicable Material; Aluminum; 7/8" Nominal Arbor Diameter; 4-1/2" Nominal Diameter; 60 Grit; 7/8 A.H. Mounting; 13300RPM Maximum Speed; 9/16" Nominal Thickness; For Used With Angle Grinder