Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
SRB
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Serbian
English
Currency
RSD - Serbian dinar
€ - Euro
$ - United States dollar
Save
Home
Tools
74311
ELESA+GANTER
74311
ELESA+GANTER 74311
Lobe Knob; 69MM Dia X 33MM Len
Part #
74311
BDI #
1481747
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
1
SPECIFICATIONS
CATEGORY
Tools
Brand
ELESA+GANTER
Manufacturer Name
ELESA+GANTER WWW.ELESA-GANTER.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
Noun
Knob
Manufacturer URL
https://www.elesa-ganter.com
Product Detail
Lobe Knob
Product Specification
Lobe Knob; 69MM Dia X 33MM Len
Long Description
Lobe Knob; 69MM Dia X 33MM Len