Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7GP1-2230-020

7GP1-2230-020

7GP1-2230-020 SLEEVE BEARING ; POR MTO

Sleeve Bearing; 1-3/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner

Part #

7GP1-2230-020

BDI #

24111554

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31171509
EAN
0782934840197
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10395780
Weight / LBS
0.11
Long Description
Sleeve Bearing; 1-3/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.382 Inch | 35.103 Millimeter
Nominal Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.878 Inch | 47.701 Millimeter