Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9150006104

9150006104

HARTING TECH GROUP 9150006104

Crimp Contact; Operating Current 10 A; Male; Copper Alloy; Silver Plated; Conductor Cross-Section 0.14-0.37MM2; AWG 26-AWG 22

Part #

9150006104

BDI #

20100463

QTY

INVENTORY:
20
Manufacturer Name
HARTING TECHNOLOGY GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
Noun
Contact
Keyword String
Crimp
Weight / LBS
0.0015
Product Detail
Crimp Contact
Product Specification
Crimp Contact; Operating Current 10 A; Male; Copper Alloy; Silver Plated; Conductor Cross-Section 0.14-0.37MM2; AWG 26-AWG 22
Long Description
Crimp Contact; Operating Current 10 A; Male; Copper Alloy; Silver Plated; Conductor Cross-Section 0.14-0.37MM2; AWG 26-AWG 22