Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
SRB
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Serbian
English
Currency
RSD - Serbian dinar
€ - Euro
$ - United States dollar
Save
Home
Electrical Products
Sensors
921AB2XM
HONEYWELL CONTROLS
921AB2XM
HONEYWELL CONTROLS 921AB2XM
Proximity Sensor; 5V to 24V
Part #
921AB2XM
BDI #
1485544
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
3
SPECIFICATIONS
CATEGORY
Sensors
Brand
HONEYWELL CONTROLS
Manufacturer Name
HONEYWELL PROCESS & CONTROLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111926
Noun
Sensor
Keyword String
Proximity
Product Detail
Proximity Sensor
Product Specification
Proximity Sensor; 5V to 24V
Long Description
Proximity Sensor; 5V to 24V