STOBER DRIVES
BDI #
FANUC ROBOTICS
Part #
BDI #
BALDOR-RELIANCE
BSM100N-2150AA ; BSM100N-2150AA (NEO) T STAT, RESOLVE
AC Motor; General Purpose; 100 Frame Size; 2000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 314.808MM Overall Length
Part #
BDI #
BALDOR-RELIANCE
ECP84110T-4 SEVERE DUTY AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T TEFC F1
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.44" Overall Length; 94.1% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CECP3665T GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 230/460VAC
AC Motor; General Purpose; 5HP; L184TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.88" Overall Length; 89.5% Efficiency Full Load
Part #
BDI #