Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A81420-D

A81420-D

A81420-D LINEAR BEARING ; 1/2" BORE 7/8" OD

1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Self Aligning

Part #

A81420-D

BDI #

853634

QTY

INVENTORY:
10
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171506
EAN
0662486106098
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A81420-D
Weight / LBS
0.08
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Self Aligning
Bore
0.5 Inch | 12.7 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter