Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK54X3/4

AK54X3/4

AK54X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE

Transmission Pulley; 3/4" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway

Part #

AK54X3/4

BDI #

1402412

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
26111806
EAN
0662289315086
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK54X3/4
Manufacturer Internal Number
1026715
Weight / LBS
1.8
Long Description
Transmission Pulley; 3/4" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Minimum
4.66 Inch | 118.364 Millimeter