Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL94-3/4

AL94-3/4

AL94-3/4 ; 1 GROOVE 3/4IN FINISHED BORE NKW

3/4" Bore; 1 Groove; 8.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 8.78" Pitch Minimum; 8.78" Pitch Maximum; Keyway

Part #

AL94-3/4

BDI #

17111424

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
26111806
EAN
0746041043964
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AL94-3/4
Weight / LBS
2.4
Long Description
3/4" Bore; 1 Groove; 8.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 8.78" Pitch Minimum; 8.78" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.93 Inch | 226.822 Millimeter
Pitch Diameter Maximum
8.78 Inch | 223.012 Millimeter
Pitch Diameter Minimum
8.78 Inch | 223.012 Millimeter