Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AU0901-4LXL/L/l260

NTN AU0901-4LXL/L/l260

Angular Contact Ball Bearing; 45MM Bore; 84MM Outside Diameter; 42MM Width; 2 Seals Enclosure

Part #

AU0901-4LXL/L/l260

BDI #

1467265

QTY

INVENTORY:
1
Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.92
UNSPSC
31171531
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.024
Product Detail
Angular Contact Ball Bearing
Product Specification
45MM Bore; 84MM Outside Diameter; 42MM Width; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; 45MM Bore; 84MM Outside Diameter; 42MM Width; 2 Seals Enclosure