Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AVX13X938La

AVX13X1000LA

AVX13X1000LA V-BELT ; RAW EDGE COGGED

V-Belt; AVX13 Series; Cogged Belt Style; 1000MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX13X1000LA

BDI #

1472342

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.098
UNSPSC
26111801
EAN
4014486110173
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX13X1000LA
Weight / LBS
0.098
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 1000MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
39.37 Inch | 1000 Millimeter
Belt Width
0.512 Inch | 13 Millimeter