Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AVX13X2200La

AVX13X2200La

CONTINENTAL AVX13X2200La

V-Belt; AVX13 Series; Cogged Belt Style; 2200MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

AVX13X2200La

BDI #

17005456

QTY

INVENTORY:
2
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AVX13 X 2200 SF MV
Weight / LBS
0.23
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 2200MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
86.614 Inch | 2200 Millimeter
Belt Width
0.512 Inch | 13 Millimeter