Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK67 2-5/8 W/PRESSED BEARINGS

BK67 2-5/8 W/PRESSED BEARINGS

BK67 2-5/8 W/PRESSED BEARINGS

Transmission Pulley; 5/8" Bore; 1 Grooves; 6.45" Outside Diameter; Finished Bore; No Bushing Bushing Size; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; Keyway

Part #

BK67 2-5/8 W/PRESSED BEARINGS

BDI #

24869542

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 6.45" Outside Diameter; Finished Bore; No Bushing Bushing Size; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; Keyway
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
6.45 Inch | 163.83 Millimeter
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter