Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BRM 10-00-502 LH

BRM 10-00-502 LH

BRM 10-00-502 LH ROD END BEARING ; 10MM BORE 28MM OD SS

Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Left Hand Thread Direction; Steel Self-Aligning Ball Bearing; Forged Steel Body; Relubricatable

Part #

BRM 10-00-502 LH

BDI #

25105510

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31171508
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://en.durbal.de
Weight / LBS
0.13228
Product Detail
Spherical Plain Rod End Bearing
Product Specification
10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Left Hand Thread Direction; Steel Self-Aligning Ball Bearing; Forged Steel Body; Relubricatable
Long Description
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 14MM Width; Male Stud Profile; Left Hand Thread Direction; Steel Self-Aligning Ball Bearing; Forged Steel Body; Relubricatable