Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CYR 4 S

CYR 4 S

CYR 4 S LOADRUNNER ; YOKE/SEALED

Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable

Part #

CYR 4 S

BDI #

25992043

QTY

Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter