NSK
1306TN SELF ALIGNING BALL BEARING ; 30MM BOREX72MM ODX19MM W 2-ROW
Self Aligning Ball Bearing; 30MM Bore; Shaft Mount; 72MM Outside Diameter; 19MM Inner Race Width; 19MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
NSK
1210KTNC3 SELF ALIGNING BALL BEARING ; POR 50MM BOREX90MM ODX20MM W 2-ROW
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 20MM Inner Race Width; 20MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
BDI #
CX BEARING
CX BEARING 1305
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 62MM Outside Diameter; 17MM Inner Race Width; 17MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
NSK
2209-2RSTN SELF ALIGNING BALL BEARING ; 45MM BOREX85MM ODX23MM W 2-ROW
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 85MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
SKF
2210 E-2RS1KTN9
Self Aligning Ball Bearing; 50MM Bore; Tapered Adapter Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #