Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB5

PB 16

PB 16 INSERT TYPE SPHERICAL BUSHING

Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 38MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 21MM Overall Width; Relubricatable

Part #

PB 16

BDI #

1484932

QTY

INVENTORY:
1
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
31171508
EAN
4549557048142
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Copper Alloy
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2447
Long Description
Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 38MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Copper Alloy Liner; Open; 21MM Overall Width; Relubricatable
Bore
0.63 Inch | 16 Millimeter
Overall Width
0.827 Inch | 21 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter